References
Sandvik Coromant:860.1-1040-033A1-GM X1BM
Rubix:258A1285
Manufacturer :7781496
EAN:7323224674929


Technical specifications
| Drilling diameter | 10.4 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 33 mm |
Product details : SANDVIK 860.1-1040-033A1-GM X1BM 860 SOLID CARBIDE DRILL 7781496
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 10.4 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.315 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron, non-ferrous metals, superalloys & titanium, hard materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 269.80 excl. VAT
/ Each
£ 323.76 incl. VAT
- Usually arrives within 14 working days