Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-20.000A0-WJ30TA SOLID CARBIDE DRILL 7462193
TITEX DC150-05-20.000A0-WJ30TA SOLID CARBIDE DRILL 7462193
Solid carbide twist drills
References
walter titex:
DC150-05-20.000A0-WJ30TA
rubix:
2593565
manufacturer :
7462193
ean:
4031132423449
Technical specifications
Drilling diameter
20
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-20.000A0-WJ30TA SOLID CARBIDE DRILL 7462193
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.7874in
Technical specifications
Attributes
Drilling diameter
20
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
271.19
excl. VAT
/
Each
£
325.43
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-1600-50-A0A1220 SC DRILLS CORODRILL 5748888
SANDVIK 860.1-0690-035A0-GMX1BM SC DRILLS CORODRILL 7781787
SANDVIK R840-0650-30-A0A 1220 5748272
DORMER R0232.5 R023 2.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402985
SANDVIK 860.1-1230-100A1-GMX1BM SC DRILLS CORODRILL 7781875
DORMER R0234.3 R023 4.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403003
SANDVIK R840-0400-30-A1A1220 SC DRILLS CORODRILL 5747953
MITSUBCARB MS1350-SLA SOLID CARBIDE DRILLS MS LINE 90012582
SANDVIK 460.1-0980-029A1-XM GC34 6241290
TITEX DC150-03-02.600U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781160
SANDVIK 860.1-0860-045A1-PMP1BM SC DRILLS CORODRILL 8151281
SANDVIK 460.1-1040-052A0-XMGC34 SC DRILLS CORODRILL 460 6241148
SANDVIK 460.1-1050-053A0-XM GC34 460 SOLID CARBIDE DRILL 6241149
MITSUBCARB MS0330-SLK SOLID CARBIDE DRILLS MS LINE 90012343
TITEX DC150-05-08.100A0-WJ30TA SOLID CARBIDE DRILL 7462126