References
Sandvik Coromant:860.1-0610-031A0-GM X1BM
Rubix:289A1551
Manufacturer :7781780
EAN:7323224677364


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0610-031A0-GM X1BM 7781780
Solid-carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.1803 |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials (and also performs in refractory alloys and certain non-ferrous materials). |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days