References
Sandvik Coromant:860.1-0720-037A1-GM X1BM
Rubix:319A9872
Manufacturer :7781697
EAN:7323224676534


Technical specifications
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0720-037A1-GMX1BM SC DRILLS CORODRILL 7781697
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.193 |
| Angle of helix | 30 ° |
| Sharpening | ha |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials, hrsa, non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 222.00 excl. VAT
/ Each
£ 266.40 incl. VAT
- Usually arrives within 14 working days