References
Gühring:2047 1
Rubix:339A0175
Manufacturer :9020470010000
EAN:4031093341608

Product details : GUHRING 02047 001.000 GT80/P2000 HSCO DRILLS 9020470010000
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Usually arrives within 14 working days
