GUHRING 00660 000.780 HSS/HSCO COATED DRILLS 9006600007800
Micro-precision drill hss-e-pm
See technical informationReferences
Gühring:660 0.780
Rubix:344A2908
Manufacturer :9006600007800
EAN:4031093217002

Product details : GUHRING 00660 000.780 HSS/HSCO COATED DRILLS 9006600007800
Technical specifications
Attributes
| Drilling diameter | 0.78 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 0.78 mm |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Usually arrives within 14 working days
