References
Sandvik Coromant:860.1-0437-035A1-GM X1BM
Rubix:319A5252
Manufacturer :7823906
EAN:7323224865105


Technical specifications
| Drilling diameter | 4.37 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 89.4 mm |
Product details : SANDVIK 860.1-0437-035A1-GMX1BM SC DRILLS CORODRILL 7823906
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 4.37 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 89.4 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 8.169336 |
| Angle of helix | 31.3 ° |
| Sharpening | symmetrical point |
| Tail | din 6535-ha (cylindrical shank) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, non-ferrous metals, superalloys and titanium, hard materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days