GUHRING 00667 003.200 TWIST DRILLS

Long twist drills, series 667

See technical information
References
Gühring:667 3.200
Rubix:285A7390
Manufacturer :9006670032000
EAN:4031093222853
brand logo
Technical specifications
Drilling diameter3.2 mm
Total length106 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 00667 003.200 TWIST DRILLS


Twist drill, HSS, cylindrical shank, series 667

Technical specifications


Attributes
Drilling diameter3.2 mm
Total length106 mm
Length of cut69 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter3.2 mm
Show UNSPSC/ECL@SS
£ 12.01 excl. VAT
/ Each
£ 14.41 incl. VAT
  • Usually arrives within 14 working days