References
Sandvik Coromant:860.1-1190-097A1-GM X1BM
Rubix:318A4375
Manufacturer :7781873
EAN:7323224678194


Technical specifications
| Drilling diameter | 11.9 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 128 mm |
Product details : SANDVIK 860.1-1190-097A1-GMX1BM SC DRILLS CORODRILL 7781873
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.9 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 128 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 8.176471 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | din6535-ha (cylindrical) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso p, iso m, iso k, iso n, iso s, iso h and iso o |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 558.00 excl. VAT
/ Each
£ 669.60 incl. VAT
- Usually arrives within 14 working days