Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-11.800A0-WJ30TA SOLID CARBIDE DRILL 7462165
TITEX DC150-05-11.800A0-WJ30TA SOLID CARBIDE DRILL 7462165
Solid carbide twist drills
References
walter titex:
DC150-05-11.800A0-WJ30TA
rubix:
2593429
manufacturer :
7462165
ean:
4031132423166
Technical specifications
Drilling diameter
11.8
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-11.800A0-WJ30TA SOLID CARBIDE DRILL 7462165
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4646in
Technical specifications
Attributes
Drilling diameter
11.8
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.23
excl. VAT
/
Each
£
119.08
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0810-041A0-XMGC34 SC DRILLS CORODRILL 460 6241121
SANDVIK 860.1-0635-032A1-GMX1BM SC DRILLS CORODRILL 7781687
SANDVIK 460.1-0476-014A1-XMGC34 SC DRILLS CORODRILL 460 6241230
DOR R454 5.2 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0550-045A1-GMX1BM SC DRILLS CORODRILL 7781822
TITEX A1166-14 DRILL SOLID CARBIDE TYPE N 5057826
DORMER R4598.9 6719057
SANDVIK 460.1-0590-030A1-XMGC34 SC DRILLS CORODRILL 460 6762728
SANDVIK 860.1-0410-027A1-PMP1BM SC DRILLS CORODRILL 8151112
DORMER R520 4.0MM CDX CARBIDE STUB DRILL
DORMER R45712.8 DRILL 12.80 MM 5979066
DORMER R4593/16 6719005
DORMER R458N9 5980253
MITSUBCARB MS0520-SSA SOLID CARBIDE DRILLS MS LINE 90012404
SANDVIK R840-0345-50-A1A1220 SC DRILLS CORODRILL 5747839