References
Sandvik Coromant:860.1-1150-094A1-GM X1BM
Rubix:318A4370
Manufacturer :7781871
EAN:7323224678170


Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 128 mm |
Product details : SANDVIK 860.1-1150-094A1-GMX1BM SC DRILLS CORODRILL 7781871
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 128 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.122 |
| Angle of helix | 30 ° |
| Sharpening | ha |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened steel, nickel-based superalloys (hrsa), titanium, inconel, aluminum |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 558.00 excl. VAT
/ Each
£ 669.60 incl. VAT
- Usually arrives within 14 working days