References
Sandvik Coromant:860.1-1380-040A0-PM P1BM
Rubix:319A1434
Manufacturer :8151036
EAN:7323226352726


Technical specifications
| Drilling diameter | 13.8 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1380-040A0-PMP1BM SC DRILLS CORODRILL 8151036
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 13.8 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 2.899 |
| Angle of helix | 20.19 ° |
| Sharpening | sig 147°; pl 2.044 |
| Tail | cylindrical shank (din6535-ha) - metric: 14 |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel (iso p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 369.00 excl. VAT
/ Each
£ 442.80 incl. VAT
- Usually arrives within 14 working days