GUHRING 00504 007.500 GT80/100 DRILLS 9005040075000
HSS drill bit GT100 Series 504
See technical informationReferences
Gühring:504 7.500
Rubix:341A8822
Manufacturer :9005040075000
EAN:4031093151283


Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 370 mm |
| Length of cut | 250 mm |
Product details : GUHRING 00504 007.500 GT80/100 DRILLS 9005040075000
HSS spiral drill series 3 7,500 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 370 mm |
| Length of cut | 250 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 7.5 mm |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ Each
£ 84.84 incl. VAT
- Usually arrives within 14 working days