References
Sandvik Coromant:860.1-0460-014A1-GM X1BM
Rubix:317A5702
Manufacturer :7781426
EAN:7323224674226


Technical specifications
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 14.6 mm |
Product details : SANDVIK 860.1-0460-014A1-GMX1BM SC DRILLS CORODRILL 7781426
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 14.6 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.315 |
| Angle of helix | 30 ° |
| Tail | din6535-ha (6) |
| Direction of cutting | right |
| Machining material | p, m, k, n, s, h |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days