GUHRING 00205 000.410 TWIST DRILL HSS 0.410 MM DIN 338 TYPE N BRIGHT
Twist drill DIN338N
See technical informationReferences
Gühring:205 0.410
Rubix:80994113
Manufacturer :9002050004100
EAN:4031093011297


Technical specifications
| Drilling diameter | 0.41 mm |
|---|---|
| Total length | 5 mm |
| Length of cut | 20 mm |
Product details : GUHRING 00205 000.410 TWIST DRILL HSS 0.410 MM DIN 338 TYPE N BRIGHT
Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring
Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
Technical specifications
Attributes
| Drilling diameter | 0.41 mm |
|---|---|
| Total length | 5 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.41 mm |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
- Usually arrives within 14 working days