References
Sandvik Coromant:860.2-0900-030A1-GM X1BM
Rubix:319A4024
Manufacturer :7783276
EAN:7323224685499


Technical specifications
| Total length | 100.5 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | 12 mm cylindrical shank |
Product details : SANDVIK 860.2-0900-030A1-GMX1BM SC DRILLS CORODRILL 7783276
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 100.5 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | 12 mm cylindrical shank |
| Min. diameter | 9 mm |
| Max diameter | 11.8 mm |
| Machining material | iso p-, m-, k- and h-materials (multi-material drilling; incl. competitive in iso-n and iso-s) |
| Length of cut | 27 mm |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 327.00 excl. VAT
/ Each
£ 392.40 incl. VAT
- Usually arrives within 14 working days