References
Sandvik Coromant:860.2-0370-012A1-PM P1BM
Rubix:317A1530
Manufacturer :8151496
EAN:7323226357325


Technical specifications
| Total length | 74 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (din6535-ha) -metric: 6 |
Product details : SANDVIK 860.2-0370-012A1-PMP1BM SC DRILLS CORODRILL 8151496
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 74 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (din6535-ha) -metric: 6 |
| Min. diameter | 3.7 mm |
| Max diameter | 5 mm |
| Din standard | standard |
| Machining material | steel (iso p) |
| Length of cut | 14.3 mm |
| Coating | pvd tialsin+tisin |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 186.00 excl. VAT
/ Each
£ 223.20 incl. VAT
- Usually arrives within 14 working days