References
Sandvik Coromant:860.2-1350-041A1-PM P1BM
Rubix:317A9418
Manufacturer :8151531
EAN:7323226357677


Technical specifications
| Total length | 131 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (cyl) |
Product details : SANDVIK 860.2-1350-041A1-PMP1BM SC DRILLS CORODRILL 8151531
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 131 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (cyl) |
| Min. diameter | 13.5 mm |
| Max diameter | 18 mm |
| Machining material | steel (iso p): unalloyed and low-alloy steels, high-alloy steels and steel castings |
| Length of cut | 45.3 mm |
| Coating | tialsin+tisin |
| Tip angle | 152 ° |
Show UNSPSC/ECL@SS
£ 850.00 excl. VAT
/ Each
£ 1,020.00 incl. VAT
- Usually arrives within 14 working days