References
Sandvik Coromant:860.2-1040-034A1-GM X1BM
Rubix:318A7239
Manufacturer :7783279
EAN:7323224685529


Technical specifications
| Total length | 107 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank ø14 mm |
Product details : SANDVIK 860.2-1040-034A1-GMX1BM SC DRILLS CORODRILL 7783279
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 107 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank ø14 mm |
| Min. diameter | 10.4 mm |
| Max diameter | 13.8 mm |
| Machining material | steel; cast iron; aluminium; heat-resistant alloys; hardened materials |
| Length of cut | 31.2 mm |
| Coating | pvd tialsin+tisin |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 470.00 excl. VAT
/ Each
£ 564.00 incl. VAT
- Usually arrives within 14 working days