Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-14.500U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506536
TITEX DA110-08-14.500U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506536
HSS twist drills
References
walter titex:
DA110-08-14.500U0-WZ90AJ
rubix:
357A2625
manufacturer :
7506536
ean:
4031132425726
Technical specifications
Drilling diameter
15.5
mm
Total length
178
mm
Product details
Technical specifications
Product details : TITEX DA110-08-14.500U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506536
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.5709in
Technical specifications
Attributes
Drilling diameter
15.5
mm
Total length
178
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.14
excl. VAT
/
Each
£
24.17
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1211-1.18 JOBBER DRILL 5058480
CUTLINE 883054 JOBBER DRILL HSS ZIRCO COATED11/64
GUHRING 00206 004.600 TWIST DRILLS
TITEX A1148-3/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057187
DORMER A1014.8 JOBBER DRILL 4.80 MM 5967952
GUHRING 00605 006.200 TWIST DRILL HSCO 6.200MM DIN 338 TYPE TI BRIGHT
GUHRING 00207 007.500 TWIST DRILLS
DORMER A5106.2 JOBBER DRILL 6.20 MM 5970463
SPARTEX 864038 12.5 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00549 004.200 TWIST DRILL HSS 4.200MM TYPE GT 100
FACOM GRND DRILL 222A.T5,5
CUTLINE DRILL - HSS JOBBER TIN MM 5.3 860817
TITEX A4247-20.5 JOBBER DRILLS HSS/HSS-E 5065937
GUHRING 00205 001.190 TWIST DRILLS 1.190 MM
DORMER A100N8 JOBBER DRILL N8 5966764