References
Sandvik Coromant:860.1-1020-037A1-PM P1BM
Rubix:319A4626
Manufacturer :8151339
EAN:7323226355758


Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1020-037A1-PMP1BM SC DRILLS CORODRILL 8151339
Solid carbide one-piece drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 3 x d |
| Tail | round |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 314.00 excl. VAT
/ Each
£ 376.80 incl. VAT
- Usually arrives within 14 working days