References
Dormer:A0225.3
Rubix:1198197
Manufacturer :5967147
EAN:7320760589335





Technical specifications
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 26 mm |
Product details : DOR HSS-TIN STUB DRILL 5.3
Applications
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 5.3 mm |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ 10 pieces
£ 55.56 incl. VAT
- Usually arrives within 14 working days