References
Sandvik Coromant:860.1-1130-053A1-PM P1BM
Rubix:319A1070
Manufacturer :8151380
EAN:7323226356168


Technical specifications
| Drilling diameter | 11.3 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : SANDVIK 860.1-1130-053A1-PMP1BM SC DRILLS CORODRILL 8151380
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 11.3 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 3 |
| Tail | h6 |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 378.00 excl. VAT
/ Each
£ 453.60 incl. VAT
- Usually arrives within 14 working days