Metal drills A022
Drilling diameter | 2.4 mm |
---|---|
Total length | 43 mm |
Length of cut | 14 mm |
Drilling diameter | 2.4 mm |
---|---|
Total length | 43 mm |
Length of cut | 14 mm |
Din standard | din / ansi |
Ratio of diameter to length of drill hole | 2,5xd |
Body material | hss |
Sharpening | standard |
Tip angle | 135 ° |
Internal cooling | no |
Tail diameter | 2.4 mm |
Usually arrives within 14 working days