References
Sandvik Coromant:860.1-0950-031A0-PM P1BM
Rubix:317A1345
Manufacturer :8150974
EAN:7323226352108


Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 31 mm |
Product details : SANDVIK 860.1-0950-031A0-PMP1BM SC DRILLS CORODRILL 8150974
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.157895 |
| Angle of helix | 28.7502 ° |
| Sharpening | symmetrical point |
| Tail | din 6535 ha |
| Internal cooling | no |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days