References
Sandvik Coromant:860.1-0560-019A1-PM P1BM
Rubix:317A4390
Manufacturer :8151172
EAN:7323226354089


Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0560-019A1-PMP1BM SC DRILLS CORODRILL 8151172
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h8 - h9 ; h6 (drill diameter tolerance) ; m7 (+0.002 - +0.012 / +0.004 - +0.016 / +0.006 - +0.021 / +0.007 - +0.025 / +0.008 - +0.029 depending on diameter) |
| Ratio of diameter to length of drill hole | 3 |
| Angle of helix | 28.281 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso-p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days