References
Gühring:618 3.800
Rubix:285A7146
Manufacturer :9006180038000
EAN:4031093190459

Product details : GUHRING 00618 003.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.8 mm |
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ Each
£ 39.12 incl. VAT
- Usually arrives within 14 working days
