References
Sandvik Coromant:860.1-0780-024A1-SM 1210
Rubix:317A1178
Manufacturer :7782460
EAN:7323224681224


Technical specifications
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24.8 mm |
Product details : SANDVIK 860.1-0780-024A1-SM1210 SC DRILLS CORODRILL 7782460
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24.8 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | altin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.31 |
| Angle of helix | 29.4 ° |
| Sharpening | sm (symmetric point / sm geometry) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
- Usually arrives within 14 working days