References
Sandvik Coromant:860.1-1300-055A1-GM X1BM
Rubix:318A5510
Manufacturer :7781745
EAN:7323224677012


Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 77 mm |
Product details : SANDVIK 860.1-1300-055A1-GMX1BM SC DRILLS CORODRILL 7781745
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 77 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 4.62 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 511.00 excl. VAT
/ Each
£ 613.20 incl. VAT
- Usually arrives within 14 working days