References
Sandvik Coromant:860.1-1180-051A1-GM X1BM
Rubix:319A2363
Manufacturer :7781738
EAN:7323224676947


Technical specifications
| Drilling diameter | 11.8 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
Product details : SANDVIK 860.1-1180-051A1-GMX1BM SC DRILLS CORODRILL 7781738
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.8 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h9 (bore) / h6 (shank) |
| Ratio of diameter to length of drill hole | 0,21 (11,8 / 56) |
| Angle of helix | 30 ° |
| Tail | connection ø12 (h6) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | p, m, k, n, s, h |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Usually arrives within 14 working days