References
Dormer:A1005.75
Rubix:223093
EAN:7320760002056




Technical specifications
| Drilling diameter | 5.75 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : DORMER A1005.75 JOBBER DRILL 5.75 MM 5966737
Applications
Technical specifications
Attributes
| Drilling diameter | 5.75 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.75 mm |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Usually arrives within 14 working days