References
Sandvik Coromant:860.1-1500-041A1-GM X1BM
Rubix:318A5610
Manufacturer :7781524
EAN:7323224675209


Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
Product details : SANDVIK 860.1-1500-041A1-GMX1BM SC DRILLS CORODRILL 7781524
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | l/d = 15,00 (longueur/diamètre) |
| Sharpening | 3 × dc (chamfer for tapping pilot hole) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | low-carbon steel, alloy steel, ductile iron (fc), ductile iron (fcd), austenitic stainless steels |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 507.00 excl. VAT
/ Each
£ 608.40 incl. VAT
- Usually arrives within 14 working days