References
Dormer:A022.8
Rubix:1198167
Manufacturer :5966743
EAN:7320760600412





Technical specifications
| Drilling diameter | 0.8 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 5 mm |
Product details : DOR HSS-TIN STUB DRILL .8
Applications
Technical specifications
Attributes
| Drilling diameter | 0.8 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 5 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 0.8 mm |
Show UNSPSC/ECL@SS
£ 40.80 excl. VAT
/ 10 pieces
£ 48.96 incl. VAT
- Usually arrives within 14 working days