References
Gühring:657 1.200
Rubix:88079732
Manufacturer :9006570012000
EAN:4031093210355

Product details : GUHRING 00657 001.200 TWIST DRILL HSCO 1.200 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 1.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.2 mm |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
- Usually arrives within 14 working days
