References
Sandvik Coromant:860.1-1180-035A1-GM X1BM
Rubix:319A5984
Manufacturer :7781509
EAN:7323224675056


Technical specifications
| Drilling diameter | 11.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1180-035A1-GMX1BM SC DRILLS CORODRILL 7781509
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.3147 |
| Angle of helix | 30 ° |
| Tail | connection ø12 (tol. h6) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | low-alloy steel, alloy steel, gray cast iron (fc), ductile cast iron (fcd), austenitic stainless steels |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 284.00 excl. VAT
/ Each
£ 340.80 incl. VAT
- Usually arrives within 14 working days