References
Sandvik Coromant:860.1-0420-027A1-PM P1BM
Rubix:317A1027
Manufacturer :8151115
EAN:7323226353518


Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 36 mm |
Product details : SANDVIK 860.1-0420-027A1-PMP1BM SC DRILLS CORODRILL 8151115
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0.1935 |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | p1bm (iso p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days