References
Sandvik Coromant:860.1-1260-039A0-GM X1BM
Rubix:319A4011
Manufacturer :7781620
EAN:7323224675964


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1260-039A0-GMX1BM SC DRILLS CORODRILL 7781620
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | multilayer pvd coating |
| Tolerance | m7 +0.007 - +0.025 |
| Sharpening | thinned point (point-thinning) |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | steel, stainless steel, cast iron and hardened materials; also performs well in hrsa and non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 327.00 excl. VAT
/ Each
£ 392.40 incl. VAT
- Usually arrives within 14 working days