Twist drill DIN345N HSS
Drilling diameter | 26.25 mm |
---|---|
Total length | 286 mm |
Length of cut | 165 mm |
Drilling diameter | 26.25 mm |
---|---|
Total length | 286 mm |
Length of cut | 165 mm |
Body material | HSS |
Tip angle | 118 ° |
Internal cooling | No |
Usually arrives within 14 working days