References
Dormer:A11018.5
Rubix:023301
EAN:7320760010662




Technical specifications
| Drilling diameter | 18.5 mm |
|---|---|
| Total length | 247 mm |
| Length of cut | 162 mm |
Product details : DORMER A11018.5 SERIES DRILL 18.50 MM 5967907
HSS long spiral drill with cylindrical shank DIN 340 N 118° steam-tempered 6xD for general use in steel <850 N/mm², cast iron, aluminium alloys <0.5%, synthetic materials such as thermoplastics and duroplastics.
DRILL 18,50 LONG QC A110 HSS SIZE
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Constructional steel, alloy steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Alloyed aluminium silicon 0.5% (<150 HB <500 N/mm²)
• Alloyed aluminium silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Alloyed aluminium silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Reinforced plastic materials
• Cermets (<550 HB <170 N/mm²)
• Constructional steel, alloy steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Alloyed aluminium silicon 0.5% (<150 HB <500 N/mm²)
• Alloyed aluminium silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Alloyed aluminium silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Reinforced plastic materials
• Cermets (<550 HB <170 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 18.5 mm |
|---|---|
| Total length | 247 mm |
| Length of cut | 162 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | steam-tempered |
| Machining material | steel, cast iron, aluminium alloys, synthetic materials such as thermoplastics and duroplastics |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 18.5 mm |
Show UNSPSC/ECL@SS
£ 114.95 excl. VAT
/ Each
£ 137.94 incl. VAT
- Usually arrives within 14 working days