SANDVIK 860.1-1050-037A1-PMP1BM SC DRILLS CORODRILL 8151352

Drill

See technical information

References

Sandvik Coromant:860.1-1050-037A1-PM P1BM
Rubix:319A4642
Manufacturer :8151352
EAN:7323226355888
brand logo

Technical specifications

Drilling diameter10.5 mm
Total length102 mm
Length of cut33.2 mm
See all Specifications

Product details : SANDVIK 860.1-1050-037A1-PMP1BM SC DRILLS CORODRILL 8151352


Solid carbide drill CoroDrill® 860-PM

Technical specifications


Attributes
Drilling diameter10.5 mm
Total length102 mm
Length of cut33.2 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingtialsin + tisin
Toleranceh8
Ratio of diameter to length of drill hole3.161905
Angle of helix26.9072 °
Sharpeningthinned point (thinned point)
Tailcylindrical shank (din 6535 ha)
Internal coolingyes
Direction of cuttingright
Machining materialsteel (high-alloy, low-alloy and low-carbon), stainless steel, cast steel, non-alloy steel
Cutting materialcarbide
Tip angle147 °
Tail diameter12 mm
£ 314.00 excl. VAT
/ Each
£ 376.80 incl. VAT
  • Usually arrives within 14 working days