References
Sandvik Coromant:860.1-1310-055A1-GM X1BM
Rubix:318A5513
Manufacturer :7781746
EAN:7323224677029


Technical specifications
| Drilling diameter | 13.1 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 77 mm |
Product details : SANDVIK 860.1-1310-055A1-GMX1BM SC DRILLS CORODRILL 7781746
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 13.1 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 77 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.218 |
| Angle of helix | 30 ° |
| Sharpening | 3×dc chamfer for tapping pilot hole |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials, high-strength superalloys (hrsa) and inconel, titanium |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 511.00 excl. VAT
/ Each
£ 613.20 incl. VAT
- Usually arrives within 14 working days