References
Sandvik Coromant:DS20-D1905DM25-04
Rubix:318A1621
Manufacturer :7755870
EAN:7323224555860


Technical specifications
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 76.2 mm |
| Tail | mdi-25 |
Product details : SANDVIK DS20-D1905DM25-04 CORODRILL 880 7755870
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 76.2 mm |
| Tail | mdi-25 |
| Tail diameter | 25 mm |
| Insert Type | 02c / 02p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 123.71 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 647.49 excl. VAT
/ Each
£ 776.99 incl. VAT
- Usually arrives within 14 working days