SANDVIK A880-D1250C5-03 CORODRILL 880 6328035
Indexable insert drill CoroDrill® 880
See technical informationReferences
Sandvik Coromant:A880-D1250C5-03
Rubix:317A8425
Manufacturer :6328035




Technical specifications
| Drilling diameter | 31.75 mm |
|---|---|
| Apparent length | 95.25 mm |
| Tail | coromant capto (bolt and segment clamping) -size c5 |
Product details : SANDVIK A880-D1250C5-03 CORODRILL 880 6328035
Indexable insert drill CoroDrill® 880
Technical specifications
Attributes
| Drilling diameter | 31.75 mm |
|---|---|
| Apparent length | 95.25 mm |
| Tail | coromant capto (bolt and segment clamping) -size c5 |
| Tail diameter | 50 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3 |
| Tail length | 30.6028 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 889.23 excl. VAT
/ Each
£ 1,067.08 incl. VAT
- Usually arrives within 14 working days