References
Sandvik Coromant:DS20-D3100L40-04
Rubix:317A8322
Manufacturer :7548896
EAN:7323223643681


Technical specifications
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 158.17 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D3100L40-04 CORODRILL 880 7548896
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 158.17 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 40 mm |
| Insert Type | 04c/04p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 128 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 897.87 excl. VAT
/ Each
£ 1,077.44 incl. VAT
- Usually arrives within 14 working days