References
Sandvik Coromant:DS20-D4100L40-05
Rubix:317A7505
Manufacturer :7548961
EAN:7323223644336


Technical specifications
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 238.72 mm |
| Tail | cylindrical shank with flat according to iso 9766 (metric 40) |
Product details : SANDVIK DS20-D4100L40-05 CORODRILL 880 7548961
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 238.72 mm |
| Tail | cylindrical shank with flat according to iso 9766 (metric 40) |
| Tail diameter | 40 mm |
| Insert Type | 06c / 06p |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 310 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,017.50 excl. VAT
/ Each
£ 1,221.00 incl. VAT
- Usually arrives within 14 working days