References
Sandvik Coromant:DS20-D2400L25-05
Rubix:317A9546
Manufacturer :7548853
EAN:7323223643254


Technical specifications
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 120.67 mm |
| Tail | cylindrical shank with flat per iso 9766 |
Product details : SANDVIK DS20-D2400L25-05 CORODRILL 880 7548853
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 120.67 mm |
| Tail | cylindrical shank with flat per iso 9766 |
| Tail diameter | 25 mm |
| Insert Type | 03c 03p |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 124 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 783.17 excl. VAT
/ Each
£ 939.80 incl. VAT
- Usually arrives within 14 working days