References
Sandvik Coromant:DS20-D2697LX31-04
Rubix:317A9135
Manufacturer :7548868
EAN:7323223643407


Technical specifications
| Drilling diameter | 26.97 mm |
|---|---|
| Apparent length | 135.41 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D2697LX31-04 CORODRILL 880 7548868
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 26.97 mm |
|---|---|
| Apparent length | 135.41 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 31.75 mm |
| Insert Type | 03c / 03p |
| Ratio of length to drilling diameter | 7.27 |
| Tail length | 108.56 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 826.34 excl. VAT
/ Each
£ 991.61 incl. VAT
- Usually arrives within 14 working days