References
Sandvik Coromant:DS20-D3967LX38-06
Rubix:317A6887
Manufacturer :7548954
EAN:7323223644268


Technical specifications
| Drilling diameter | 39.67 mm |
|---|---|
| Apparent length | 241.97 mm |
| Tail | cylindrical shank with flat fastening according to iso 766 |
Product details : SANDVIK DS20-D3967LX38-06 CORODRILL 880 7548954
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 39.67 mm |
|---|---|
| Apparent length | 241.97 mm |
| Tail | cylindrical shank with flat fastening according to iso 766 |
| Tail diameter | 38.1 mm |
| Insert Type | 05c/05p |
| Ratio of length to drilling diameter | 6,10xd |
| Tail length | 341.4 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,111.23 excl. VAT
/ Each
£ 1,333.48 incl. VAT
- Usually arrives within 14 working days