References
Sandvik Coromant:DS20-D3967LX38-04
Rubix:317A8095
Manufacturer :7548952
EAN:7323223644244


Technical specifications
| Drilling diameter | 39.67 mm |
|---|---|
| Apparent length | 191.06 mm |
| Tail | cylindrical shank with flat (iso 766) |
Product details : SANDVIK DS20-D3967LX38-04 CORODRILL 880 7548952
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 39.67 mm |
|---|---|
| Apparent length | 191.06 mm |
| Tail | cylindrical shank with flat (iso 766) |
| Tail diameter | 38.1 mm |
| Insert Type | 05c/05p |
| Ratio of length to drilling diameter | 4.82 |
| Tail length | 162.61 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 933.63 excl. VAT
/ Each
£ 1,120.36 incl. VAT
- Usually arrives within 14 working days