References
Sandvik Coromant:DS20-D2600L32-07
Rubix:286A6761
Manufacturer :7548867
EAN:7323223643391


Technical specifications
| Drilling diameter | 26 mm |
|---|---|
| Apparent length | 211.53 mm |
| Tail | l32 (flat shank according to iso 9766) |
Product details : SANDVIK DS20-D2600L32-07 7548867
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 26 mm |
|---|---|
| Apparent length | 211.53 mm |
| Tail | l32 (flat shank according to iso 9766) |
| Tail diameter | 32 mm |
| Insert Type | dnmg 150408 |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 186 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,048.34 excl. VAT
/ Each
£ 1,258.01 incl. VAT
- Usually arrives within 14 working days